Shop All Cable Clamps & Clips
Meltric
516P0N25 HANDLE w/NPT
Mfr # 516P0N25
Zoro # G801758077
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Thread Size 2 1/2" NPT
- Accessory Size 6
- Cable Range Apx 1.94-2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 516P0N25
- Zoro # G801758077
- UPC # 784474548892
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 2 1/2" NPT |
Accessory Size | 6 |
Device Size | 2-1/2 in NPT |
Dimensions | 5.12 in Dia x 7.09 in L |
Details
Color | Blue |
Material | Poly |
Cable Range | Apx 1.94-2.44 in |
Interior Volume | 81 cu in |
Suitable For Use With | DS200 Series Metal Inlet |
Description
HANDLE w/NPT POLY BLUE SIZE 6 2 1/2" NPT Apx 1.94-2.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button operator, 22 mm, Black (30G096)
- SQUARE D Miniature Circuit Breaker, HOM Series 25A, 2 Pole, 120/240V AC (HOM225)
- RITTAL Carbon Steel Enclosure, 15.70 in H, 14 in W, 9.80 in D, NEMA 12, 3R, 4, Hinged (JB161410HC)
- MIDWEST FASTENER 12 WG to 10 WG x #6 Uninsulated Ring Terminals 20PK (70081)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- Meltric Cable Clamps & Clips