Shop All Cable Clamps & Clips
Meltric
516P0N20 HANDLE w/NPT
Mfr # 516P0N20
Zoro # G201758134
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 81 cu in
- Accessory Size 6
- Thread Size 2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 516P0N20
- Zoro # G201758134
- UPC # 784474546454
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 6 |
Thread Size | 2" NPT |
Device Size | 2 in NPT |
Dimensions | 5.12 in Dia x 7.09 in L |
Details
Color | Blue |
Material | Poly |
Interior Volume | 81 cu in |
Cable Range | Apx 1.19-2.19 in |
Suitable For Use With | DS200 Series Metal Inlet |
Description
HANDLE w/NPT POLY BLUE SIZE 6 2" NPT Apx 1.19-2.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/20ADC (85087)
- KILLARK Electrical Box, 18 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (FSS-2)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GQ)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 1 Outlets (RV750ULHW)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK10 (CFV0609Z1)
- Meltric Cable Clamps & Clips