Shop All Cable Clamps & Clips
Meltric
516P0N15443 HANDLE w/NPT SELF EJECTING
Mfr # 516P0N15443
Zoro # G501757141
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Thread Size 1 1/2" NPT
- Accessory Size 6
- Cable Range Apx 1.26-1.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 516P0N15443
- Zoro # G501757141
- UPC # 784474006675
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/2" NPT |
Accessory Size | 6 |
Details
Color | Blue |
Material | Poly |
Cable Range | Apx 1.26-1.56 in |
Description
HANDLE w/NPT SELF EJECTING POLY BLUE SIZE 6 1 1/2" NPT Apx 1.26-1.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Female (ATD25FCK)
- PANDUIT Ball Valve Lock-Out Device, Med., Rd (PSL-BV2)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET550U)
- MERSEN Open Fuse Block, 1 Poles, 30A Amp Range, 750V AC/DC Volt Rating (70316)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- EAT-IN N248-336 0.62 in. Zinc Wire Cable Clamp; Pack Of 5 (EA581509)
- Meltric Cable Clamps & Clips