Shop All Cable Clamps & Clips
Meltric
516P0N15 HANDLE w/NPT
Mfr # 516P0N15
Zoro # G901759257
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 6
- Interior Volume 81 cu in
- Thread Size 1 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 516P0N15
- Zoro # G901759257
- UPC # 784474551489
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 6 |
Thread Size | 1 1/2" NPT |
Dimensions | 5.12 in Dia x 7.09 in L |
Device Size | 1-1/2 in NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 81 cu in |
Cable Range | Apx 1.26-1.56 in |
Suitable For Use With | DS200 Series Metal Inlet |
Description
HANDLE w/NPT POLY BLUE SIZE 6 1 1/2" NPT Apx 1.26-1.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON PLUG NYLON L15-20P 250V (02421-000)
- GE 9 1/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U010C010)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (LC1D65AB7)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- KS Steel Cushion Cable Clamp 1 1/, PK100 (23445)
- Meltric Cable Clamps & Clips