Shop All Cable Clamps & Clips
Meltric
516P0N10 HANDLE w/NPT
Mfr # 516P0N10
Zoro # G101759835
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 81 cu in
- Accessory Size 6
- Thread Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 516P0N10
- Zoro # G101759835
- UPC # 784474049023
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 6 |
Thread Size | 1" NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 81 cu in |
Cable Range | Apx 0.68-0.98 in |
Description
HANDLE w/NPT POLY BLUE SIZE 6 1" NPT Apx 0.68-0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/8-R)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-12D)
- MERSEN Finger Safe Fuse Block, 4 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM4)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons, Color: Green (10250TA49)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1" Diameter - 100 pcs - UV Resistant Black (CCUC6-100-C-BLACK)
- Meltric Cable Clamps & Clips