Shop All Cable Clamps & Clips
Meltric
515P0N25 HANDLE w/NPT
Mfr # 515P0N25
Zoro # G901760116
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Thread Size 2 1/2" NPT
- Cable Range Apx 1.94-2.44 in
- Accessory Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 515P0N25
- Zoro # G901760116
- UPC # 784474062817
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 2 1/2" NPT |
Accessory Size | 5 |
Details
Color | Blue |
Material | Poly |
Cable Range | Apx 1.94-2.44 in |
Interior Volume | 45.7 cu in |
Description
HANDLE w/NPT POLY BLUE SIZE 5 2 1/2" NPT Apx 1.94-2.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 1NC, 1NO (LA1KN11)
- GE Cover, Surface, 20Wx64.5inL (AF64SD)
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBAD11611)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- ZORO SELECT Clamp, OD 1 In, 1/2 In W, Vinyl, PK25 (COV1709Z1)
- Meltric Cable Clamps & Clips