Shop All Cable Clamps & Clips
Meltric
515P0N20443 HANDLE w/NPT SELF EJECTING
Mfr # 515P0N20443
Zoro # G201758264
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Thread Size 2" NPT
- Accessory Size 5
- Interior Volume 45.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 515P0N20443
- Zoro # G201758264
- UPC # 784474035064
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 2" NPT |
Accessory Size | 5 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 45.7 |
Cable Range | Apx 1.19-2.19 in |
Description
HANDLE w/NPT SELF EJECTING POLY BLUE SIZE 5 2" NPT Apx 1.19-2.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell Temperature Controller T675A1508 Remote Bulb, 0 to 100°F, Commercial, Heat & Cool (T675A1508)
- HUBBELL 20A Twist-Lock Connector 2P 3W 125VAC L5-20R BK/WT (HBL2313)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.51" D (CUB4L800)
- U.S. WIRE & CABLE 25ft 12/3 SJEOW Blue Ext Cord w/Lighted End, NEMA 5-15 (05-00358) (99025)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/16 In, PK50 (CH0307Z1)
- Meltric Cable Clamps & Clips