Shop All Cable Clamps & Clips
Meltric
515P0N15 HANDLE w/NPT
Mfr # 515P0N15
Zoro # G901757420
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 1.50 NPT in
- Material Poly
- Type Handle
- Application DS100 Polyester/Metal Inlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 515P0N15
- Zoro # G901757420
- UPC # 784474008624
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Size | 1.50 NPT in |
Accessory Size | 5 |
Thread Size | 1 1/2" NPT |
Details
Color | Blue |
Material | Poly |
Type | Handle |
Application | DS100 Polyester/Metal Inlet |
Interior Volume | 45.7 cu in |
Cable Range | Apx 1.26-1.56 in |
Description
HANDLE w/NPT POLY BLUE SIZE 5 1 1/2" NPT Apx 1.26-1.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, LA Series 200A, 3 Pole, 600V AC (LA36200)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDRED25)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 25A, 250V AC, Indicating (TR25RID)
- SQUARE D Thermal Unit, 78.4 to 123A (CC180.0)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- ZSI SPN Loop Clamp, 7/8x1/2", 0.265" Hole, SS (SPN-14SS)
- Meltric Cable Clamps & Clips