Shop All Cable Clamps & Clips
Meltric
515P0N10443 HANDLE w/NPT SELF EJECTING
Mfr # 515P0N10443
Zoro # G201760113
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Cable Range Apx 0.68-0.98 in
- Interior Volume 45.7
- Thread Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 515P0N10443
- Zoro # G201760113
- UPC # 784474061810
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 5 |
Details
Color | Blue |
Material | Poly |
Cable Range | Apx 0.68-0.98 in |
Interior Volume | 45.7 |
Description
HANDLE w/NPT SELF EJECTING POLY BLUE SIZE 5 1" NPT Apx 0.68-0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242412)
- SQUARE D Single Phase Transformer, 500 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (500SV1B)
- GARDNER BENDER 24" L Heavy Duty Cable Tie Black PK 50 (46-424UVB)
- PANDUIT Heat Shrink Thin, .75"(19.0mm) Dia, Blue, HSTT75-48-5-6, PK 5 (HSTT75-48-5-6)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- GARDNER BENDER Cable Holder, 34 in Max Bundle Dia, NylonPlastic, White (GKK-1575)
- Meltric Cable Clamps & Clips