Shop All Cable Clamps & Clips
Meltric
515P0N07443 HANDLE w/NPT SELF EJECTING
Mfr # 515P0N07443
Zoro # G801758343
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Cable Range Apx 0.52-0.68 in
- Accessory Size 5
- Interior Volume 45.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 515P0N07443
- Zoro # G801758343
- UPC # 784474036870
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Thread Size | 3/4" NPT |
Details
Color | Blue |
Material | Poly |
Cable Range | Apx 0.52-0.68 in |
Interior Volume | 45.7 |
Description
HANDLE w/NPT SELF EJECTING POLY BLUE SIZE 5 3/4" NPT Apx 0.52-0.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- GROTE Switch, Back-Up, 2 Screw (82-0456)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T34R)
- SCHNEIDER ELECTRIC Nonfusible Single Throw Safety Switch, General Duty, 240V AC, 60 A (DU222RBUP)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- ZSI Cush-A-Click, Pipe Clamp, 1-1/4" (CAC20)
- Meltric Cable Clamps & Clips