Shop All Cable Clamps & Clips
Meltric
515P0N07 HANDLE w/NPT
Mfr # 515P0N07
Zoro # G801759463
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 45.7 cu in
- Cable Range Apx 0.52-0.68 in
- Accessory Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 515P0N07
- Zoro # G801759463
- UPC # 784474552141
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Thread Size | 3/4" NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 45.7 cu in |
Cable Range | Apx 0.52-0.68 in |
Description
HANDLE w/NPT POLY BLUE SIZE 5 3/4" NPT Apx 0.52-0.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Strut Clamp, 100PK (SC75R)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 7A, 250V AC, Non-Indicating (NON-7)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 16A, 500V AC, 50kA at 500V AC (16D27Q)
- CARLON Body Conduit Pvc Type Lb 1.5In (E986HR)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- DISCO Copper Battery Cable Lugs 2 Gauge 3/8" Stud Size PK10 (17680PK)
- Meltric Cable Clamps & Clips