Shop All Cable Clamps & Clips
Meltric
515M3 ANGLE ADAPTER 30 DEGREE
Mfr # 515M3
Zoro # G501758872
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type 30 DEG Angle
- Material Poly
- Application DS100 Plug/Receptacle
- Accessory Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 515M3
- Zoro # G501758872
- UPC # 784474007832
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Details
Color | Blue |
Type | 30 DEG Angle |
Material | Poly |
Application | DS100 Plug/Receptacle |
Interior Volume | 41 cu in |
Description
ANGLE ADAPTER 30 DEGREE POLY BLUE SIZE 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100TRB)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- PANDUIT Cordless Cable Tie Gun, Std., 250 lb., SS (PBTMT)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 4A @ 240V AC, Actuator Location: Top (XCKD2106M12)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- Meltric Cable Clamps & Clips