Shop All Cable Clamps & Clips
Meltric
514P0N15 HANDLE w/NPT
Mfr # 514P0N15
Zoro # G001759409
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 4
- Interior Volume 25 cu in
- Cable Range Apx 1.26-1.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 514P0N15
- Zoro # G001759409
- UPC # 784474012713
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Thread Size | 1 1/2" NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 25 cu in |
Cable Range | Apx 1.26-1.56 in |
Description
HANDLE w/NPT POLY BLUE SIZE 4 1 1/2" NPT Apx 1.26-1.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 2 AWG 4 Conductor Portable Cord 600V 25 ft. BK (16094)
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Vinyl, PK50 (COV0709Z1)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700TE00)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5025)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- REMKE Cord Grip, Snap Elbow, 1/2", .11-.27 (RE13NS)
- Meltric Cable Clamps & Clips