Shop All Cable Clamps & Clips
Meltric
514P0N12 HANDLE w/NPT
Mfr # 514P0N12
Zoro # G301758133
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Cable Range Apx 0.98-1.47 in
- Accessory Size 4
- Thread Size 1 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 514P0N12
- Zoro # G301758133
- UPC # 784474012706
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Thread Size | 1 1/4" NPT |
Dimensions | 3.58 in Dia x 4.41 in L |
Device Size | 1-1/4 in NPT |
Details
Color | Blue |
Material | Poly |
Cable Range | Apx 0.98-1.47 in |
Interior Volume | 25 cu in |
Suitable For Use With | DS60 Series Polyester/Metal Inlet |
Description
HANDLE w/NPT POLY BLUE SIZE 4 1 1/4" NPT Apx 0.98-1.47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Threaded Adapter for Pressure Sensors (E40106)
- ZORO SELECT Locking Connector Black/White Nylon 15A L6-15R (70615NC)
- IFM Reflector, 1 In x 3/16 In x 1 In (E20003)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW343)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- PARTNERS BRAND Cable Tie Mounts, 3/4" x 3/4", Natural, 100/Case (CTM33N)
- Meltric Cable Clamps & Clips