Shop All Cable Clamps & Clips
Meltric
514P0N10443 HANDLE w/NPT SELF EJECTING
Mfr # 514P0N10443
Zoro # G101757008
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 4
- Cable Range Apx 0.68-0.98 in
- Thread Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 514P0N10443
- Zoro # G101757008
- UPC # 784474012171
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Thread Size | 1" NPT |
Details
Color | Blue |
Material | Poly |
Cable Range | Apx 0.68-0.98 in |
Description
HANDLE w/NPT SELF EJECTING POLY BLUE SIZE 4 1" NPT Apx 0.68-0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Heat Shrink Breakout Boot (HDBB-425-1-250)
- KANTECH Infrared Motion Sensor (TREX-LT-NL)
- MERSEN Pwr Dist Block, 175A, 3P, 6P Secndry, 600VAC (MPDB67563)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC4H-LP316)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- NATIONAL HARDWARE Clamp Cable Ss 1/8In (N830-312)
- Meltric Cable Clamps & Clips