Shop All Cable Clamps & Clips
Meltric
514P0N05443 HANDLE w/NPT SELF EJECTING
Mfr # 514P0N05443
Zoro # G901758533
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Thread Size 1/2" NPT
- Accessory Size 4
- Cable Range Apx 0.35-0.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 514P0N05443
- Zoro # G901758533
- UPC # 784474037679
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1/2" NPT |
Accessory Size | 4 |
Details
Color | Blue |
Material | Poly |
Cable Range | Apx 0.35-0.52 in |
Description
HANDLE w/NPT SELF EJECTING POLY BLUE SIZE 4 1/2" NPT Apx 0.35-0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-T/FF)
- HONDA Outer Filter (17218-ZS9-A00)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HL)
- APC Deep Enclosure, 47.24 in D, 83.62 in H (AR3305)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- QUICKCABLE Neoprene Cable Clamps 7/8", PK10 (504406-010)
- Meltric Cable Clamps & Clips