Shop All Cable Clamps & Clips
Meltric
514P0N05 HANDLE w/NPT
Mfr # 514P0N05
Zoro # G001759034
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Thread Size 1/2" NPT
- Interior Volume 25 cu in
- Accessory Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 514P0N05
- Zoro # G001759034
- UPC # 784474018845
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1/2" NPT |
Accessory Size | 4 |
Dimensions | 3.58 in Dia x 4.41 in L |
Device Size | 1/2 in NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 25 cu in |
Cable Range | Apx 0.35-0.52 in |
Suitable For Use With | DS60 Series Polyester/Metal Inlet |
Description
HANDLE w/NPT POLY BLUE SIZE 4 1/2" NPT Apx 0.35-0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000C)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- HUBBELL An Illuminated Light Swith Lig (HBL1221ILR)
- MONOPRICE Cat6 19in 1U Patch Panel with Loaded Keystone_ 24 ports (39758)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- QUICKCABLE Neoprene Cable Clamps 7/8", PK10 (504406-010)
- Meltric Cable Clamps & Clips