Shop All Cable Clamps & Clips
Meltric
514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE
Mfr # 514P0D35473
Zoro # G601759809
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Cable Range .511-1.377 in
- Interior Volume 15.3 cu in
- Accessory Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 514P0D35473
- Zoro # G601759809
- UPC # 784474546492
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Dimensions | 4.11 in H x 3.61 in W x 4.49 in D |
Details
Color | Blue |
Material | Poly |
Cable Range | .511-1.377 in |
Interior Volume | 15.3 cu in |
Suitable For Use With | DS60 Series Polyester/Metal Inlet |
Description
HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE POLY BLUE SIZE 4 .511-1.377 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Toggle Switch Box Cover, Switch Box, 2 Gang, Polycarbonate (E9G2SSNR)
- WINNIE INDUSTRIES 1 1/4in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR125SHORT)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A (LC2D09U7)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1012)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 796P0JS2 HANDLE w/CORD GRIP (796P0JS2)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- Meltric Cable Clamps & Clips