Shop All Cable Clamps & Clips
Meltric
514P0D35443 HANDLE w/CABLE RANGE SELF EJECTING
Mfr # 514P0D35443
Zoro # G501757042
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Cable Range .511-1.377 in
- Interior Volume 15.3
- Accessory Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 514P0D35443
- Zoro # G501757042
- UPC # 784474556842
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Details
Color | Blue |
Material | Poly |
Cable Range | .511-1.377 in |
Interior Volume | 15.3 |
Description
HANDLE w/CABLE RANGE SELF EJECTING POLY BLUE SIZE 4 .511-1.377 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T50D23)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15ATR-IV-03)
- HONEYWELL T678A1437 Temp Control 2-Stage (T678A1437)
- LEVITON Electrical Receptacles Cl Sw Tgl Lited Off Sp 20A120/120Vac (5362-E)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- ZORO SELECT Cable Clamp, Nylon, 3/32 In, Blk, PK25 (22CC16A0093B)
- Meltric Cable Clamps & Clips