Shop All Conduit Clamps & Hangers
Meltric
514B3N10 CONDUIT BOX 30 DEGREE
Mfr # 514B3N10
Zoro # G501756441
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Blue
- Accessory Size 4
- Thread Size 1" NPT
- Interior Volume 31.1 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 514B3N10
- Zoro # G501756441
- UPC # 784474546874
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Accessory Size | 4 |
Thread Size | 1" NPT |
Details
Material | Poly |
Color | Blue |
Interior Volume | 31.1 cu in |
Description
CONDUIT BOX 30 DEGREE POLY BLUE SIZE 4 1" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A (LC2K1201F7)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 7 A, Reversing: No (XTCE007B01A)
- MIDWEST FASTENER Female to Female RJ45 Phone Connectors 3PK (930945)
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 8 oz Spool, Ideal for ~100 kHz Apps (260/38LITZ.5)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MIDWEST FASTENER 1/4" x 0.8" Zinc Plated Steel Conduit Clamps 6PK (66588)
- Meltric Conduit Clamps & Hangers