Shop All Conduit Clamps & Hangers
Meltric
514B3N07 CONDUIT BOX 30 DEGREE
Mfr # 514B3N07
Zoro # G401758620
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Blue
- Interior Volume 31.1 cu in
- Accessory Size 4
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 514B3N07
- Zoro # G401758620
- UPC # 784474556675
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Accessory Size | 4 |
Thread Size | 3/4" NPT |
Details
Material | Poly |
Color | Blue |
Interior Volume | 31.1 cu in |
Description
CONDUIT BOX 30 DEGREE POLY BLUE SIZE 4 3/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK7)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2E2AB)
- L.H. DOTTIE L.H. Dottie 3/4'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C75CG)
- ZORO SELECT Device, White, Switch/Pilot Light Wiring (RC109W)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 796P0JS2 HANDLE w/CORD GRIP (796P0JS2)
- ZORO SELECT Clamp, OD 5/8 In, 1/2 In W, Cushion, PK50 (COL1009Z1)
- Meltric Conduit Clamps & Hangers