Shop All Conduit Clamps & Hangers
Meltric
514B3N05 CONDUIT BOX 30 DEGREE
Mfr # 514B3N05
Zoro # G801756486
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Blue
- Accessory Size 4
- Interior Volume 31.1 cu in
- Thread Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 514B3N05
- Zoro # G801756486
- UPC # 784474591867
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Accessory Size | 4 |
Thread Size | 1/2" NPT |
Details
Material | Poly |
Color | Blue |
Interior Volume | 31.1 cu in |
Description
CONDUIT BOX 30 DEGREE POLY BLUE SIZE 4 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 50A, 250V AC, 50kA at 125V DC (BP/NON-50)
- SQUARE D Miniature Circuit Breaker, HOM Series 45A, 2 Pole, 120/240V AC (HOM245)
- SQUARE D Internal barrier kit, safety switch, for heavy duty, 200A, 600V, 2 and 3 pole (SS20)
- TY-RAP 14" L Miniature Cable Tie BK PK 1000 (TY234MX)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- AFTERMARKET JAndN Electrical Products Wire Clamp (601-31000-5-JN)
- Meltric Conduit Clamps & Hangers