Shop All Cable Clamps & Clips
Meltric
513P0N12443 HANDLE w/NPT SELF EJECTING
Mfr # 513P0N12443
Zoro # G101758050
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 3
- Cable Range Apx 0.98-1.47 in
- Thread Size 1 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 513P0N12443
- Zoro # G101758050
- UPC # 784474586245
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 1 1/4" NPT |
Details
Color | Blue |
Material | Poly |
Cable Range | Apx 0.98-1.47 in |
Description
HANDLE w/NPT SELF EJECTING POLY BLUE SIZE 3 1 1/4" NPT Apx 0.98-1.47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2064A.12.03)
- U.S. WIRE & CABLE U.S. Wire 73100 100 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V, 13A (73100)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK25 (160175-025)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 511P0N07443 HANDLE w/NPT SELF EJECTING (511P0N07443)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 7/16 in. (900729-01)
- Meltric Cable Clamps & Clips