Shop All Cable Clamps & Clips
Meltric
513P0N10443 HANDLE w/NPT SELF EJECTING
Mfr # 513P0N10443
Zoro # G201758981
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Cable Range Apx 0.68-0.98 in
- Accessory Size 3
- Thread Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 513P0N10443
- Zoro # G201758981
- UPC # 784474630863
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 1" NPT |
Details
Color | Blue |
Material | Poly |
Cable Range | Apx 0.68-0.98 in |
Description
HANDLE w/NPT SELF EJECTING POLY BLUE SIZE 3 1" NPT Apx 0.68-0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (M6-187-175-342-WT)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Black, 6", PK5 (5659-005B)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-350-EC)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H58)
- Meltric Cable Clamps & Clips