Shop All Cable Clamps & Clips
Meltric
513P0N10 HANDLE w/NPT
Mfr # 513P0N10
Zoro # G101759316
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 13 cu in
- Cable Range Apx 0.68-0.98 in
- Thread Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 513P0N10
- Zoro # G101759316
- UPC # 784474012683
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 3 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 13 cu in |
Cable Range | Apx 0.68-0.98 in |
Description
HANDLE w/NPT POLY BLUE SIZE 3 1" NPT Apx 0.68-0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-24A)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 208V AC, 50/60 Hz, 1NO/1NC (LC1D32LE7)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL21WY15)
- CALCONDUIT Elbow, 6 in., 90 Degree, GRC (876780)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- Meltric Cable Clamps & Clips