Shop All Cable Clamps & Clips
Meltric
513P0N07443 HANDLE w/NPT SELF EJECTING
Mfr # 513P0N07443
Zoro # G901759714
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 3
- Thread Size 3/4" NPT
- Cable Range Apx 0.52-0.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 513P0N07443
- Zoro # G901759714
- UPC # 784474634441
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 3/4" NPT |
Details
Color | Blue |
Material | Poly |
Cable Range | Apx 0.52-0.68 in |
Description
HANDLE w/NPT SELF EJECTING POLY BLUE SIZE 3 3/4" NPT Apx 0.52-0.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM7 (APP870IGSA)
- KABLE KONTROL Kable Kontrol® Expandable PET Braided Sleeving - 1" Insider Diameter - 25' Length - Black (FW100-25)
- ELECTRIDUCT Mounting Base Kit- 3/4" bases(50) + 6" ties(100)- Black (CT-ED-ABM-075-BK-KIT)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- MELTRIC 511P0N05 HANDLE w/NPT (511P0N05)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- MELTRIC 512B3N07 CONDUIT BOX 30 DEGREE (512B3N07)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, Blk, PK25 (22CC50D0562B)
- Meltric Cable Clamps & Clips