Shop All Cable Clamps & Clips
Meltric
513P0N07 HANDLE w/NPT
Mfr # 513P0N07
Zoro # G101757954
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Cable Range Apx 0.52-0.68 in
- Accessory Size 3
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 513P0N07
- Zoro # G101757954
- UPC # 784474011334
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 3/4" NPT |
Device Size | 3/4 in NPT |
Dimensions | 3.03 in Dia x 3.74 in L |
Details
Color | Blue |
Material | Poly |
Cable Range | Apx 0.52-0.68 in |
Interior Volume | 13 cu in |
Suitable For Use With | DS30 Series Polyester Inlet |
Description
HANDLE w/NPT POLY BLUE SIZE 3 3/4" NPT Apx 0.52-0.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F120)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 40A, 250V AC, Indicating (TR40RID)
- MARINCO Cls20Fb-C Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Red (C ) (CLS20FB-C)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 511P0N05 HANDLE w/NPT (511P0N05)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- GARDNER BENDER Push-Mount Base, Black, PK10 (45-PMBUVB)
- Meltric Cable Clamps & Clips