Shop All Cable Clamps & Clips
Meltric
513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE
Mfr # 513P0D30473
Zoro # G601759632
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 11.1 cu in
- Cable Range .390-1.180 in
- Accessory Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 513P0D30473
- Zoro # G601759632
- UPC # 784474546485
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Dimensions | 4.07 in H x 3.06 in W x 4.53 in D |
Details
Color | Blue |
Material | Poly |
Interior Volume | 11.1 cu in |
Cable Range | .390-1.180 in |
Suitable For Use With | DS30 Series Polyester Inlet |
Description
HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE POLY BLUE SIZE 3 .390-1.180 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 30.5" L Heavy Duty Cable Tie NAT PK 50 (PLT9LH-L)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ82R)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (6451)
- ZORO SELECT Channel Pipe Clamp, 3/8 In, Gold (V120NEO 3/8Y)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 61-6A826 PLUG CAP LOCKING (61-6A826)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- Meltric Cable Clamps & Clips