Shop All Cable Clamps & Clips
Meltric
513M7 ANGLE ADAPTER 70 DEGREE
Mfr # 513M7
Zoro # G401756213
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 77 cu in
- Accessory Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 513M7
- Zoro # G401756213
- UPC # 784474036030
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 77 cu in |
Description
ANGLE ADAPTER 70 DEGREE POLY BLUE SIZE 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Stud Size Ring Type PK100 (3520PK)
- MARINCO 6361CRN 50A 125V Male Plug (6361CRN)
- ANCOR 6" UV Black Mounting Cable Zip Ties - 25 Pack (199252)
- BLACK BOX Panel-Mount Modular Coupler, Rj-45, Blac (FMT1081)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- ZORO SELECT 1-3/4 In Dia. Rubber Cushion Clamp 0.281 Hole (COL2809Z1)
- Meltric Cable Clamps & Clips