Shop All Cable Clamps & Clips
Meltric
513C7000 BOX/ANGLE ADAPTER 70 DEGREE
Mfr # 513C7000
Zoro # G501759947
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Size 4.40 X 4.57 in
- Type Junction Box
- Application DS30 Plug/Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 513C7000
- Zoro # G501759947
- UPC # 784474604413
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Size | 4.40 X 4.57 in |
Accessory Size | 3 |
Details
Color | Blue |
Material | Poly |
Type | Junction Box |
Application | DS30 Plug/Receptacle |
Interior Volume | 185.7 cu in |
Mounting | Wall |
Description
BOX/ANGLE ADAPTER 70 DEGREE POLY BLUE SIZE 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 3.15A, 250V AC, 35A at 250V AC, 5 PK (GDB-3.15A)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (DG322URB)
- POWER FIRST Compression Connector, BNC, RG6, PK15 (2UYH1)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B080804SC)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- Meltric Cable Clamps & Clips