Shop All Conduit Clamps & Hangers
Meltric
513B3N07 CONDUIT BOX 30 DEGREE
Mfr # 513B3N07
Zoro # G501757370
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Width 3-1/2 in
- Color Blue
- Height 4.17 in
- Type Conduit Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 513B3N07
- Zoro # G501757370
- UPC # 784474025805
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 3-1/2 in |
Height | 4.17 in |
Depth | 3.52 in |
Accessory Size | 3 |
Thread Size | 3/4" NPT |
Details
Material | Poly |
Color | Blue |
Type | Conduit Entry |
Interior Volume | 15.9 cu in |
Suitable For Use With | DS30 Series Plug/Receptacle |
Mounting | Wall |
Description
CONDUIT BOX 30 DEGREE POLY BLUE SIZE 3 3/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 32 A, Reversing: No (LC1D32KUE)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M040)
- ALLEN BRADLEY 2-7PSI 120-600V-AC 115-600V-DC PRESSURE SWITCH (836T-T251J)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 20 AWG, 25' Length, 0.0320" Diameter, Silver (20TCW25)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 61-6A826 PLUG CAP LOCKING (61-6A826)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- ZORO SELECT Clamp, OD 1 1/2 In, 1/2 In W, Vinyl, PK25 (COV2509Z1)
- Meltric Conduit Clamps & Hangers