Shop All Conduit Clamps & Hangers
Meltric
513B3N05 CONDUIT BOX 30 DEGREE
Mfr # 513B3N05
Zoro # G701758818
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Blue
- Thread Size 1/2" NPT
- Interior Volume 15.9 cu in
- Accessory Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 513B3N05
- Zoro # G701758818
- UPC # 784474570756
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Thread Size | 1/2" NPT |
Accessory Size | 3 |
Details
Material | Poly |
Color | Blue |
Interior Volume | 15.9 cu in |
Description
CONDUIT BOX 30 DEGREE POLY BLUE SIZE 3 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Decorator, White (PJ263W)
- WEG WEG - MPW40-3-U010, MOTOR PROTECTOR BU MPW40-3-U010 (MPW40-3-U010)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 80A, 2 Pole, 120/240V AC (UBIF280NB)
- HUBBELL 3 Wire Angle Straight Blade Plug 125VAC 30A (HBLTT30P)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 61-6A826 PLUG CAP LOCKING (61-6A826)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 796C6N25 BOX/ANGLE ADAPTER 60 DEGREE (796C6N25)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- ZORO SELECT 1-5/8 In Dia. Rubber Cushion Clamp 0.281 Hole (COL2609Z1)
- Meltric Conduit Clamps & Hangers