Shop All Cable Clamps & Clips
Meltric
512P0N10443 HANDLE w/NPT SELF EJECTING
Mfr # 512P0N10443
Zoro # G201757229
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Thread Size 1" NPT
- Accessory Size 2
- Cable Range Apx 0.68-0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 512P0N10443
- Zoro # G201757229
- UPC # 784474568432
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 2 |
Details
Color | Blue |
Material | Poly |
Cable Range | Apx 0.68-0.98 in |
Description
HANDLE w/NPT SELF EJECTING POLY BLUE SIZE 2 1" NPT Apx 0.68-0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GS55-B7-K)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 8A, 250V AC, Non-Indicating (FRN-R-8)
- LEVITON GFCI RECPT OUTLT 20A WHT (GFNT2-0RW)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK100 (162265-100)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 61-6A826 PLUG CAP LOCKING (61-6A826)
- L.H. DOTTIE L.H. Dottie 1/4'' White Co-Axial Strap, 400PK (PLX250W)
- Meltric Cable Clamps & Clips