Shop All Cable Clamps & Clips
Meltric
512P0N10 HANDLE w/NPT
Mfr # 512P0N10
Zoro # G301759116
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Thread Size 1" NPT
- Accessory Size 2
- Interior Volume 9 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 512P0N10
- Zoro # G301759116
- UPC # 784474012669
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 2 |
Dimensions | 2.6 in Dia x 3.15 in L |
Device Size | 1 in NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 9 cu in |
Cable Range | Apx 0.68-0.98 in |
Suitable For Use With | DS20 Series Polyester Inlet |
Description
HANDLE w/NPT POLY BLUE SIZE 2 1" NPT Apx 0.68-0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, ATQ Series, Time Delay, 7A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ7)
- EATON Push Button operator, 22 mm, Red (M22M-DH-R)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 240V, 30A, Yellow (GFHW23105)
- DAYTON Photocontrol, Threaded, 200 to 240VAC (26WA91)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- KMC Cable Clamp, 9/16" dia., 1/2" W, PK50 (CO0909Z1)
- Meltric Cable Clamps & Clips