Shop All Cable Clamps & Clips
Meltric
512P0N07443 HANDLE w/NPT SELF EJECTING
Mfr # 512P0N07443
Zoro # G401756695
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Thread Size 3/4" NPT
- Accessory Size 2
- Cable Range Apx 0.52-0.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 512P0N07443
- Zoro # G401756695
- UPC # 784474006729
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 2 |
Details
Color | Blue |
Material | Poly |
Cable Range | Apx 0.52-0.68 in |
Description
HANDLE w/NPT SELF EJECTING POLY BLUE SIZE 2 3/4" NPT Apx 0.52-0.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 8P 30A (8903LO80V02)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-04-100)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLRNA)
- EATON Switch, Mom. On/Off/ Mom. On, 1/4 In Tab (8004K52N1V2)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- KLEIN TOOLS Self-Adhesive Cable Mounting Clips, 1 Slot (10-Pack) (450-400)
- Meltric Cable Clamps & Clips