Shop All Cable Clamps & Clips
Meltric
512P0N05 HANDLE w/NPT
Mfr # 512P0N05
Zoro # G101759132
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Cable Range Apx 0.35-0.52 in
- Accessory Size 2
- Thread Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 512P0N05
- Zoro # G101759132
- UPC # 784474012652
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Thread Size | 1/2" NPT |
Dimensions | 2.6 in Dia x 3.15 in L |
Device Size | 1/2 in NPT |
Details
Color | Blue |
Material | Poly |
Cable Range | Apx 0.35-0.52 in |
Interior Volume | 9 cu in |
Suitable For Use With | DS20 Series Polyester Inlet |
Description
HANDLE w/NPT POLY BLUE SIZE 2 1/2" NPT Apx 0.35-0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV10-10Q)
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 500 (36J203)
- TORK Electronic Timer, 365 Days Op. Mode, SPDT (DWZ200B)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- Meltric Cable Clamps & Clips