Shop All Cable Clamps & Clips
Meltric
512P0D21443 HANDLE w/CABLE RANGE SELF EJECTING
Mfr # 512P0D21443
Zoro # G001756835
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Accessory Size 2
- Cable Range .200-.820 in
- Interior Volume 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 512P0D21443
- Zoro # G001756835
- UPC # 784474552417
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Details
Color | Blue |
Material | Poly |
Cable Range | .200-.820 in |
Interior Volume | 6.3 |
Description
HANDLE w/CABLE RANGE SELF EJECTING POLY BLUE SIZE 2 .200-.820 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Transformer, 70V, Multiple Tap (T7010)
- CITEL Surge Protector, 130V, 2 (DS240S-130DC)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1203-10)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 690V AC (VLS3P016R1)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- ZSI Cush-A-Click, Pipe Clamp, 3/4" (CAC12)
- Meltric Cable Clamps & Clips