Shop All Cable Clamps & Clips
Meltric
512P0D21 HANDLE w/CABLE RANGE
Mfr # 512P0D21
Zoro # G201756833
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type Straight
- Material Poly
- Accessory Size 2
- Interior Volume 6.3 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 512P0D21
- Zoro # G201756833
- UPC # 784474676397
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Device Size | 0.2 to 0.82 in |
Details
Color | Blue |
Type | Straight |
Material | Poly |
Interior Volume | 6.3 cu in |
Cable Range | .200-.820 in |
Suitable For Use With | DECONTACTOR™ DSN30, DS20 Size 2 Switch Rated Plug |
Description
HANDLE w/CABLE RANGE POLY BLUE SIZE 2 .200-.820 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 7 ft., Office White (PW2ABC7)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- GARDNER BENDER Twist On Wire Cnnectr, 22-10AWG, Ylw, PK50 (17-004)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 50A, 250V AC, Non-Indicating (LNRK050)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 513B3N07 CONDUIT BOX 30 DEGREE (513B3N07)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- GAMPAK 44676 2 in. NM-SE Clamp Type Cable Connector (36185)
- Meltric Cable Clamps & Clips