Shop All Cable Clamps & Clips
Meltric
512C7000 BOX/ANGLE ADAPTER 70 DEGREE
Mfr # 512C7000
Zoro # G601756631
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 4.4 in
- Material Poly
- Width 4.57 in
- Accessory Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 512C7000
- Zoro # G601756631
- UPC # 784474633789
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 4.4 in |
Width | 4.57 in |
Accessory Size | 2 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 85 cu in |
Suitable For Use With | DS20 Series Plug/Receptacle |
Mounting | Wall |
Description
BOX/ANGLE ADAPTER 70 DEGREE POLY BLUE SIZE 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Welding Cable, 2/0,100ft, Black, Carolprene (00.00JO.17546)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LC2E)
- SQUARE D Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QOT1520CP)
- TRIPP LITE Surge Protector Wallmount Direct Plug In 120V 1 Outlet 600 Joule (SPIKECUBE)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- ZSI SWP Loop Clamp, 2x3/4", 0.406" Hole (SPW-32)
- Meltric Cable Clamps & Clips