Shop All Conduit Clamps & Hangers
Meltric
512B3N05 CONDUIT BOX 30 DEGREE
Mfr # 512B3N05
Zoro # G301759734
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Blue
- Interior Volume 8.5 cu in
- Thread Size 1/2" NPT
- Accessory Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 512B3N05
- Zoro # G301759734
- UPC # 784474025799
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Thread Size | 1/2" NPT |
Accessory Size | 2 |
Details
Material | Poly |
Color | Blue |
Interior Volume | 8.5 cu in |
Description
CONDUIT BOX 30 DEGREE POLY BLUE SIZE 2 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 5.0 Lbs, 1006' Length, 0.0415" Diameter, Red (18SNS)
- ECLIPSE TOOLS Wire Ferrule, Orange, 12 AWG, 12mm, PK200 (701-145)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- L.H. DOTTIE L.H. Dottie 1'' X 1'' Natural Cable Tie Mounting Base, 100PK (DT100S)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 796P0JS2 HANDLE w/CORD GRIP (796P0JS2)
- MELTRIC 61-6A826 PLUG CAP LOCKING (61-6A826)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 513B3N07 CONDUIT BOX 30 DEGREE (513B3N07)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BX4M)
- Meltric Conduit Clamps & Hangers