Shop All Cable Clamps & Clips
Meltric
511P0N10443 HANDLE w/NPT SELF EJECTING
Mfr # 511P0N10443
Zoro # G101759149
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 2.6
- Accessory Size 1
- Thread Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 511P0N10443
- Zoro # G101759149
- UPC # 784474047029
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 1" NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 2.6 |
Cable Range | Apx 0.68-0.98 in |
Description
HANDLE w/NPT SELF EJECTING POLY BLUE SIZE 1 1" NPT Apx 0.68-0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Varitrak(R), NylonTube, Width 340mm, 1 Ft (MT1250.295.RDD.2601)
- SCHNEIDER ELECTRIC Varistor Transient Suppressor 110250 Vac (LAD4VU)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (TR60R)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 50 (MRS2LH-L4)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- VAUGHAN 2 Piece Cable Clamps for Cord Management (050052)
- Meltric Cable Clamps & Clips