Shop All Cable Clamps & Clips
Meltric
511P0N05443 HANDLE w/NPT SELF EJECTING
Mfr # 511P0N05443
Zoro # G201756659
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 2.6
- Thread Size 1/2" NPT
- Accessory Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 511P0N05443
- Zoro # G201756659
- UPC # 784474607186
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1/2" NPT |
Accessory Size | 1 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 2.6 |
Cable Range | Apx 0.35-0.52 in |
Description
HANDLE w/NPT SELF EJECTING POLY BLUE SIZE 1 1/2" NPT Apx 0.35-0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 5 to 250 psi, Standard Action (9012GAW26)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1153-0AB50-1FA0)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 12A, 32V AC, 1kA at 32V AC, 5 PK (MDL-12-R)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (27036301)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB1X1NTA-C)
- Meltric Cable Clamps & Clips