Shop All Cable Clamps & Clips
Meltric
511P0D21443 HANDLE w/CABLE RANGE SELF EJECTING
Mfr # 511P0D21443
Zoro # G301760143
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 2.73
- Accessory Size 1
- Cable Range .200-.820 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 511P0D21443
- Zoro # G301760143
- UPC # 784474635158
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 2.73 |
Cable Range | .200-.820 in |
Description
HANDLE w/CABLE RANGE SELF EJECTING POLY BLUE SIZE 1 .200-.820 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 175A, 3P, 2P Secndry, 600VAC (MPDB63193)
- ZORO SELECT Device, White, Switch/Pilot Light Wiring (RC109W)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-125-50-BK)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671A)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8-S)
- Meltric Cable Clamps & Clips