Shop All Cable Clamps & Clips
Meltric
511P0D21 HANDLE w/CABLE RANGE
Mfr # 511P0D21
Zoro # G101760121
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 2.73 cu in
- Cable Range .200-.820 in
- Accessory Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 511P0D21
- Zoro # G101760121
- UPC # 784474571890
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Dimensions | 4.59 in H x 2.2 in W x 2.2 in D |
Details
Color | Blue |
Material | Poly |
Interior Volume | 2.73 cu in |
Cable Range | .200-.820 in |
Suitable For Use With | DSN20 Series Polyester Inlet |
Description
HANDLE w/CABLE RANGE POLY BLUE SIZE 1 .200-.820 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412483612C)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02724)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Black (9001KR3BH5)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Amber, LED (9001SKT35LYA31)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- DISCO Copper Battery Cable Lugs 4 Gauge 3/8" Stud Size PK10 (17674PK)
- Meltric Cable Clamps & Clips