Shop All Cable Clamps & Clips
Meltric
511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING
Mfr # 511P0D18443
Zoro # G401756879
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 1.52
- Accessory Size 1
- Cable Range .350-.700 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 511P0D18443
- Zoro # G401756879
- UPC # 784474565424
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 1.52 |
Cable Range | .350-.700 in |
Description
HANDLE w/CABLE RANGE SELF EJECTING POLY BLUE SIZE 1 .350-.700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J, Length 6 In (TTW00065)
- GROTE Welding Cable, Black, 1Ga, 25 ft. Spool (82-5737)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 16mm2, passthrough, 2 points, set of 10 (NSYTRV162)
- KILLARK Conduit Nipple, Rigid, Aluminum, 3/4 x 2" (AN-2B)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- Meltric Cable Clamps & Clips