Shop All Cable Clamps & Clips
Meltric
511M7 ANGLE ADAPTER 70 DEGREE
Mfr # 511M7
Zoro # G301759185
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 29 cu in
- Accessory Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 511M7
- Zoro # G301759185
- UPC # 784474038447
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 29 cu in |
Description
ANGLE ADAPTER 70 DEGREE POLY BLUE SIZE 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Cont2P040024Vs Cont, 2 Pole, 40 (CONT2P0400)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 24 in. (ECFUF-124)
- CAMDEN Camden: Flush mount Key Switch, SPDT N/O & N/C Momentary (CMD-CM-1120)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (MNG10-10RX)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- NATIONAL HARDWARE Clamp Cable Ss 1/8In (N830-312)
- Meltric Cable Clamps & Clips