Shop All Conduit Clamps & Hangers
Meltric
511B3N07 CONDUIT BOX 30 DEGREE
Mfr # 511B3N07
Zoro # G501758407
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Width 2.68 in
- Color Blue
- Type Conduit Entry
- Height 3.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 511B3N07
- Zoro # G501758407
- UPC # 784474558945
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.68 in |
Height | 3.72 in |
Depth | 3.02 in |
Accessory Size | 1 |
Thread Size | 3/4" NPT |
Details
Material | Poly |
Color | Blue |
Type | Conduit Entry |
Interior Volume | 6.7 cu in |
Mounting | Wall |
Suitable For Use With | DSN20 Series Plug/Receptacle and Poly Device Only |
Description
CONDUIT BOX 30 DEGREE POLY BLUE SIZE 1 3/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Split Flx Tubng, Raceway, 1/2"x8 ft., Beige (FLX-5008BG)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, NPN (XS108B3NAM8)
- KILLARK Tumbler Switch, 120/277VAC (FXS-41C)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120VHDF)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- DOLPHIN COMPONENTS Cable Clamp, 1/8 In, Black, PK100 (DC-1/8NB)
- Meltric Conduit Clamps & Hangers