Shop All Conduit Clamps & Hangers
Meltric
511B3N05 CONDUIT BOX 30 DEGREE
Mfr # 511B3N05
Zoro # G901759240
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Width 2.68 in
- Color Blue
- Height 3.72 in
- Type Conduit Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 511B3N05
- Zoro # G901759240
- UPC # 784474558112
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.68 in |
Height | 3.72 in |
Depth | 3.02 in |
Accessory Size | 1 |
Thread Size | 1/2" NPT |
Details
Material | Poly |
Color | Blue |
Type | Conduit Entry |
Interior Volume | 6.7 cu in |
Mounting | Wall |
Suitable For Use With | DSN20 Series Polyester Plug/Receptacle |
Description
CONDUIT BOX 30 DEGREE POLY BLUE SIZE 1 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Intermediate Cable Tie BL PK 100 (PLT2I-C86)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-2PR)
- PERFORMANCE TOOL 60-Pc Agc Glass Fuse Assortment, W5375 (W5375)
- SQUARE D Load Center Equipment Ground Bar Assy (PK5GTA)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 513B3N07 CONDUIT BOX 30 DEGREE (513B3N07)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- PARTNERS BRAND Cable Tie Mounts, 1"x1", Black, PK100 (CTM11B)
- Meltric Conduit Clamps & Hangers