Shop All Cable Clamps & Clips
Meltric
511B0N07 BOX
Mfr # 511B0N07
Zoro # G101756773
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Interior Volume 3.4 cu in
- Accessory Size 1
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 511B0N07
- Zoro # G101756773
- UPC # 784474566278
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 3/4" NPT |
Details
Color | Blue |
Material | Poly |
Interior Volume | 3.4 cu in |
Description
BOX POLY BLUE SIZE 1 3/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CH Series 35A, 2 Pole, 120/240V AC (CHF235)
- INTERMATIC Ethernet Module, For Intermatic ET90000 (ET9232)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 2 Pole, 120/240V AC (B220H)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 2 Gang, Steel (HBL985)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- TY-RAP Cable Clip, Top Entry, Gray, PK25 (GU500RT)
- Meltric Cable Clamps & Clips