Shop All Cable Clamps & Clips
Meltric
511B0N05 BOX
Mfr # 511B0N05
Zoro # G501758483
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Thread Size 1/2" NPT
- Interior Volume 3.4 cu in
- Accessory Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 511B0N05
- Zoro # G501758483
- UPC # 784474566117
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1/2" NPT |
Accessory Size | 1 |
Details
Color | Blue |
Material | Poly |
Interior Volume | 3.4 cu in |
Description
BOX POLY BLUE SIZE 1 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWRTR)
- HUBBELL 30A Watertight Locking Connector 3P 4W 125/250VAC L14-30R (HBL29W74)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCC Box, 1 Gang, Stainless Steel (S60700FSCC)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- KMC Cable Clamp, 15/16" dia., 3/4" W, PK10 (CDV1513Z1)
- Meltric Cable Clamps & Clips